Welcome to Würth India For trade customers only

Tool bag

Technician's tool bag
TLBG-INSTL-EMPTY-430X340X240MM

Art.-no. 071593 68

EAN 4024835251150

Individual price display after login
Tool bag

Art.-no. 071593 68

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Technicians
  • Bag body reinforced with aluminium corner protectors

  • Seams reinforced with rivets in high-load areas

  • Double-layered leather flap, sturdy leather handle and two buckled straps for closure

  • Two fold-down interior dividers with tool holders and three small parts pockets

  • Adjustable carrying strap with shoulder pad, attaches with D-rings to the side of the bag

  • Sturdy galvanised sheet steel lower case

  • Black cowhide leather
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x height (external dimension)

430 x 240 x 340 mm

Product weight (per item)

4918.149 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information