Welcome to Würth India For trade customers only

Tool bag Standard

TLBG-NYLON-470X180X270MM

Art.-no. 071593 711

EAN 4045727985694

Individual price display after login
Tool bag Standard

Art.-no. 071593 711

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With adjustable tool holders

Comfortable


  • Adjustable carrying strap with shoulder pad, secured via rings on the side

  • Front pocket for documents


Lockable


Two snap-in fasteners



Robust


  • Front and rear wall, base and cover with extra reinforcement

  • Bag body reinforced with aluminium corner guards, casters

  • Robust base shell in zinc-plated sheet steel

  • Plastic sidewalls

  • Black cowhide
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

470 x 180 x 270 mm

Width x depth x height (external dimension)

180 x 180 x 270 mm

Material

Nylon (polyamide)

Colour

Black

Max. load capacity

15 kg

Product weight (per item)

2000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information