Frame Nova Pro Scala H250 big pack
FRMSYS-NP-SCALA-L-STONE-H250-NL500
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal length | 500 mm |
Material | PE - Polyethylene |
Colour | Stone |
Surface | Powder-coated |
Tilt adjustment | +/- 1.5 mm |