Welcome to Würth India For trade customers only

Textured design film

TEXTSHT-DESIGN-0,10X10M

Art.-no. 089420010

EAN 4024835894036

Individual price display after login
Textured design film

Art.-no. 089420010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Visual highlight on shaped areas of vehicle and provides optimum protection against corrosion of exposed painted areas in daily use

Textured design film – vinyl-based


  • For all smooth, grease-free surfaces – also for creating a design feature. Extremely resistant

  • Protects against stone chips, tar splashes, insect residue etc.


Acrylate adhesive


  • Permanent hold (even in car wash facilities). Guaranteed residue-free removal of the textured design film

  • Resistant to heat and cold


Overall thickness of 0.4 mm


  • Simple attachment and removal

  • Non-slip and sound absorbing


Multifunctional application

Notice

Caution: Optimum bonding of the film with the substrate is reached after approx. 48 hours. Until this point, do not attempt to adhere anything or expose the glued textured design film to major stresses (such as car wash facilities, steam jets etc.).

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

B-pillars, wheel arches, mudguards, loading edge, door sills, door edges, smooth scratch-sensitive surfaces of all kinds

Instructions

Simple self-assembly:


Before application, thoroughly clean the paint surface to be adhered of grease and dust. Remove any paint polish. Lay in a location that is protected from wind, dust and direct sunlight. Bond the textured design film when dry. Do not apply to freshly painted surfaces.



  • 1. Cut the textured design film to the required size where necessary. Intended for license plate lights, key holes, fog lights etc. with corresponding cut-outs.

  • 2. Remove the backing paper from the textured design film and position the film. Applying light pressure with a blade, spread the film in overlapping lines, working from the inside outwards.

  • 3. However, if there are still air bubbles, remove as much of the textured design film as is necessary and repeat the process. If any folds occur, lightly heat up with a hair dryer and smooth the film using a blade.

  • Simple disassembly: Starting from any corner, the textured design film can be removed in a single piece without leaving any residue. It is advisable to warm the relevant corner slightly with a hair dryer so that it is easier to grip.

Backing material

Vinyl film

Material of cover

Adhesive-repellent paper

Colour

Black, structured

Length

10 m

Width

10 cm

Min./max. temperature resistance

40 to 120 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Special spatula for dent lifter

SPECSPTLA-FLEX-F.DINTLFT-BLUE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information