Welcome to Würth India For trade customers only
Textured design film
Textured design film - 1
Textured design film - 2
Textured design film - 3
Textured design film - 4
Textured design film - 5
Textured design film - 6

For detailed information, other images and documents, please select individual articles from the following table.

Textured design film

Visual highlight on shaped areas of vehicle and provides optimum protection against corrosion of exposed painted areas in daily use

See product details

Available in 2 versions
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
Textured design film – vinyl-based


  • For all smooth, grease-free surfaces – also for creating a design feature. Extremely resistant

  • Protects against stone chips, tar splashes, insect residue etc.


Acrylate adhesive


  • Permanent hold (even in car wash facilities). Guaranteed residue-free removal of the textured design film

  • Resistant to heat and cold


Overall thickness of 0.4 mm


  • Simple attachment and removal

  • Non-slip and sound absorbing


Multifunctional application

Notice

Caution: Optimum bonding of the film with the substrate is reached after approx. 48 hours. Until this point, do not attempt to adhere anything or expose the glued textured design film to major stresses (such as car wash facilities, steam jets etc.).

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.