Welcome to Würth India For trade customers only

Tap wrench

Tap wrench, adjustable
TAPWRNCH-SZ5-(M12-M33)

Art.-no. 06575

EAN 4011231543750

Prices for customers after login
Tap wrench

Art.-no. 06575

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Adjustable, DIN 1814
  • Can be driven by a tool with a DIN 10 square or an ISO/R 237 square
Notice

From size 4 upwards, features a two-part safety mechanism to prevent the tap wrench opening unintentionally

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

5

Length

780 mm

Suitable for

Screw tap M12 - 33, square 7 - 20 mm

Material

Malleable cast iron

DIN

1814

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information