TIPP® Priopress pipe clamp with joint
Pipe clamp TIPP-Priopress with joint
PIPCLMP-PRIOPRESS-M8-(15-19)-3/8IN
Art.-no. 0543166018
EAN 4024835775267
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Standard folding hinged clamp with exclusive press closure and finely adjustable threaded plug
Pre-assemble using click lock
- Quick, easy and secure closing due to a snap-in click lock
- Effort-saving insertion of pipes when mounting overhead
Quick press closure
- Quick clamping, even without tools and by hand, by simply pressing on the threaded plug
- Fine adjustment of the threaded plug is possible using the metric thread
- Enables the pipe position to be corrected by subsequently tightening the clamp by applying pressure to the plug
- Open using a cross-head or flat-head screwdriver as usual
Further advantages
- Contributes to sound insulation for DIN 4109
- Ageing, weather and ozone resistant in accordance with DIN 53508 and DIN 53509
Notice
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information
Datasheets(X)
CAD data (available after login)
Application area
For fastening pipes in domestic and heating system installations.
![]() | |
Min./max. grip range (ØD) | 15-19 mm |
Connection thread (G) | M8 |
Metal-band width (BM) | 20 mm |
Permissible load | 800 N |
Metal belt thickness (tM) | 1 mm |
Min./max. temperature resistance | -40 to 120 °C |
Material | Steel |
Surface | Zinc plated |
Weight | 33 g |
Material of rubber profile | EPDM |
Silicone-free | Yes |
Halogen-free | Yes |
Sustainability | Resources, Pollutants / Emissions |
