Surge protection device, 120,000 A
MULTISKTOTLT-120KA-(RJ-11/45/COAX)-9FOLD
Art.-no. 0774650270
EAN 4045727628867
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For a reliable current supply free from interference and protection against device damage, data loss and costly periods of downtime, both in commercial and private use
- Protects devices against mains supply interference, such as power surges, indirect lightning strikes or line noise, with a max. total leakage current of up to 120,000 A.
- Advanced protection against interference that could enter the system through phone connections, ISDN connections and antenna cable connections.
- Integrated filter for premium protection against HF interference.
- Master/slave system enables multiple slave appliances to be switched on/off centrally by a master appliance.
- Particularly robust, anodized aluminium housing protects against dangerous electromagnetic waves.
- Child-proof safety cover on every socket
- Surge protection indicator shows that the surge protector is working
Product information
Datasheets(X)
Application area
Professional IT systems with premium peripherals, TV appliances, projectors, office machines, phone systems, household appliances etc.
Max. flash leakage current | 120000 A |
Nominal current of circuit breaker | 16 A |
Length | 155 mm |
Width | 660 mm |
Max. current | 16 A |
Max power | 3680 W |
Number of sockets | 1 x Master, 4 x Slave, 4 x Permanent |
Cable type | H05VV-F3G1.5 mm² |
Cable length | 3 m |