Welcome to Würth India For trade customers only

Vehicle dry abrasive paper strip RED PERFECT®

DSPAP-HOKLP-8HO-P100-70X125MM

Art.-no. 0581128010

EAN 4053479309934

Individual price display after login
Vehicle dry abrasive paper strip RED PERFECT®

Art.-no. 0581128010

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Used to sand fillers, old paints, HS top-coat paints, water-based paints, new-part factory primers, plastic parts and composite fibre materials (e.g. GFRP).

No tearing or fraying of disc around edges and extraction holes


Thanks to the highly tear-resistant plastic film



Quicker grinding times and effective operation with very positive results


  • 21-hole pattern for thorough all-over vacuuming of sanding dust

  • Suitable for all commercially available adhesive discs


Very high material removal and long service life


Thanks to the wide open scattering in combination with the stearate coating

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grains P 100 – P 120


Initial sanding of new-part factory primers (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grains P 100 – P 500


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.



Grains P 600-P 3000


Removing dirt and flaws, orange peel effect, trapped dust and paint runs in clear lacquer.

Form

Strip

Width x length

70 mm x 125 mm

Hole pattern

8-hole

Grid size

P100

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Backing material High-resistance plastic film
Binding All-synthetic resin
Material of abrasive medium Aluminium oxide
Scattering Wide open
Colour Grain side red
Available grain P 100-P 400

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information