Stud with head, shape B ISO 2341, type B, zinc plated steel
CLEVPIN-HD-PINHO-ISO2341-(A2K)-B-12X65
Art.-no. 441612 65
EAN 4057708681723
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Bolts with cotter hole for securing to prevent slipping
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 12 mm |
Length (l1) | 65 mm |
Head diameter (dk) | 20 mm |
Head height (k1) | 4 mm |
Distance from bolt end to centre of hole (le) | 5.5 mm |
Diameter of hole (d2) | 3.2 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Zinc plated |
Form | Form B mit Splintloch |
