Square wedge-shaped washer DIN 435, zinc-plated steel, for I-section
DIN 435 steel zinc plated for I-carrier
WSH-WDGE-DIN435-(A2K)-11X22X22MM-F.M10
Art.-no. 045211
EAN 4011231386548
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
Tapered washers for I-sections, for screw connections up to strength class 5.6
![]() | |
Suitable for screw thread (Ø) | M10 |
Internal diameter (d1) | 11 mm |
Length (l1) | 22 mm |
Width (b1) | 22 mm |
Height (h1) | 4.6 mm |
Standards | DIN 435 |
Material | Steel |
Surface | Zinc plated |
Tilting | 14 % |
Suitable for | I section |
RoHS-compliant | Yes |
