Snipe nose pliers
SNPNOSEPLRS-SR-L210MM
Art.-no. 071401 57
EAN 4024835400152
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length (L) | 210 mm |
Length in inches (L) | 8-1/4 in |
Jaws length (L3) | 74 mm |
Jaws thickness (T1) | 9.5 mm |
Jaw-tips width (W4) | 3 mm |
Jaws width (W3) | 17.5 mm |
Jaw-tips thickness (T2) | 2.5 mm |
