Welcome to Würth India For trade customers only

Slotted impact bit 7/16 inch

Slotted impact bit 7/16 inch
IMPBIT-SL-7/16IN-2,0X12MM

Art.-no. 071436 18

EAN 4011231716147

Individual price display after login
Slotted impact bit 7/16 inch

Art.-no. 071436 18

Individual price display after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

Slot

Width of cutting edge

12 mm

Thickness of cutting edge

2.0 mm

Drive

7/16 inch

Drive type

Outer hexagon

Length

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information