Welcome to Würth India For trade customers only

Engine Oil 15W-50 API SJ

ENGOIL-SAE-15W50-55LTR

Art.-no. 0897115500

EAN 4050641272539

Individual price display after login
Engine Oil 15W-50 API SJ

Art.-no. 0897115500

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Synthetic Technology Motor Cycle & Passenger Car Engine Oil.
  • Premium engine oil designed for Royal Enfield 4-stroke motorcycle

  • Uniquely designed molecules of engine oil keeps engine running like new even in Demanding & arduous operating conditions

  • Outstanding wear protection

  • Excellent low temperature characteristic

  • Exceptional high temperature performance

  • Outstanding engine cleanliness

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment. This material and its container must be disposed ot as hazardous waste.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

55 l

Viscosity grade

15W-50

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information