Welcome to Würth India For trade customers only

Slotted cylinder head screw ISO 1207, A4-70 stainless steel, plain

ISO 1207 stainless steel, A4, plain
SCR-CYL-ISO1207-A4/70-SL-M3X6

Art.-no. 5134236

EAN 4046777580334

Individual price display after login
Slotted cylinder head screw ISO 1207, A4-70 stainless steel, plain

Art.-no. 5134236

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 1207 replaces DIN 84 | There is some limited similarity | nominal Ø

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

6 mm

Head diameter (dk )

5.5 mm

Head height (k1)

2 mm

Standards

ISO 1207

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Cheese head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information