Set screw, hex socket and flat point inch
Set screw, hex socket and flat point inch, others
SCR-HX-SOC-SET-FLT-(18-8)-10_24X1/4
Art.-no. 7076310025
EAN 4060052455445
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
ASME | ASME B18.3 |
Number of thread starts per inch | 24 |
Thread type | UNC |
Imperial standard | Yes |
Internal drive | HS3/32 inch |
Length | 0.25 in |
Nominal diameter | 0.189 in |
Surface | Plain |
Material | Alloy |