Screwdriver insert
SCHRAUBENDREHER-EINSATZ 986KK-7
Art.-no. 1952000856
EAN 4000896052110
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ball head especially for working in tight spaces (e.g. engine compartments)
- For hexagon socket screws
- VIERECK-LEER Drive 12.5 = 1/2 inch
- Good grip, knurled.
- Blades made of special steel.
Product information
Datasheets(X)
![]() | |
Length | 102 mm |
Length 2 | 140 mm |
Width across flats | 7 mm |
Diameter | 23 mm |
Product weight (per item) | 101.000 g |
Drive | 1/2 inch |
