Welcome to Würth India For trade customers only

Sanding disc KPE

Parquet sandpaper disc KPE
DSPAP-HOKLP-DISC-KPE-P40-200MM

Art.-no. 058356540

EAN 4053479205366

Individual price display after login
Sanding disc KPE

Art.-no. 058356540

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For three-disc sanders
  • Base: Paper + hook-and-loop back

  • Bond: Synthetic resin bond

  • Grain: Aluminium oxide
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mid-gauge sanding and finishing of flat surfaces.

Form

Washer

Diameter (Ø)

200 mm

Grid size

40

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information