Welcome to Würth India For trade customers only

Safety cable clamp

Safety cable clamp, others
SROPCMP-DIN1142-(A2C/A2K)-D14,0

Art.-no. 0520014

EAN 4045727389164

Individual price display after login
Safety cable clamp

Art.-no. 0520014

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated yellow

Thread type x nominal diameter (d1)

M12

Height (h1)

66 mm

Suitable for max. rope diameter

14.0 mm

Flange diameter (d2)

24 mm

Width across flats (s1)

18 mm

Height of the nut (h4)

12.5 mm

Thread length (metric thread) (b)

31 mm

Nominal diameter

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information