Safety Shoes S1- single Density
SAFESH-S1-BLCK-SINGLE DNSTY-SZ45
Art.-no. 5357943450
EAN 4046777441031
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
IS 15298: Part 2: 2011
- Buffalo split black leather upper NON DIN (Non-Waterproof) synthetic non-woven vamp lining
- Foam padding PU crespi black
- Single density PU outsole black
- Anti-impact
- Anti- Perforation
- Anti static thread on in -socks
- Heat resistant upto 80℃ for 1 min
Product information
Datasheets(X)
Application area
Automotive, Construction, Metal, Transportation etc.
Colour | Black |
Size | 45 |
Material of shoes upper | Buffalo split leather |
Safety category | S1 |
Foot width | Medium |