Nano ceramic glass coating
LACWRKCARE-CER-NANO-PROTECTION-50ML
Art.-no. 5858595950
EAN 4099618673122
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Ceramic Coating provides the ultimate protection of automotive paint surfaces
- Transforms the surface to provide a selfcleaning, anti-static, weather-resistant, clear hard surface
- Ceramic coating can also be used on other surfaces like plastic trim, wheels, chrome and glass
- Repels water and contaminants, one application can last up to three years
Product information
Datasheets(X)
Instructions
- Shake well and pour several drops on to a fresh side of the applicator block.
- Apply to 3x3 sq. ft area of vehicle using a cross-hatch pattern with slight overlap.
- Once the product has had a few moments to volatilize as seen by a “rainbowing effect” the excess material is gently removed using our Detailing Cloth and buffed to a high gloss.
Contents | 40 cm³ |
Colour | Colourless |
Container | Bottle |
Density/conditions | 0.8 g/cm³ / at 23°C |
Density conditions | at 23°C |
Shelf life from production/conditions | 12 Month / at -5°C to 30°C |