Sachet Windshield Cleaner W-MAX
Windshield cleaner W-MAX
WSCRNCLNR-SACHET-(W-MAX)-50ML
Art.-no. 5982126102
EAN 4068362298516
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Concentrated product developed to facilitate cleaning vehicle windshields
- Easily removes oil stains, grease, stuck insects, salt air residue, dust, soot, among other dirt from car windows
- Improves visibility, increasing driving safety
- Improves the sliding of windshield wiper blades, extending their useful life
- Easy to apply
- Removes soot, insects, grease and dust easily
- Returns the natural transparency of the glass
- Does not attack rubber or vehicle paintwork
- Excellent Cost-Benefit ratio: Concentrated product in economical packaging
Product information
Datasheets(X)
Application areaCan be applied to helmet visors, facades, boxes and shop windows. Product recommended for cleaning automotive windshields.
Instructions
- Dilute the contents of the sachet (50ml) in up to 2 liters of clean water.
- Add the mixture to the reservoir windshield washer water.
- The contents of the sachet can also be added directly to the reservoir, completing it with water.
Contents | 50 ml |
Product weight (per item) | 50.000 g |
Container | Plastic sack |
Chemical basis | Anionic tenside |
Colour | Orange |
pH value | 7.3 |
Density/conditions | 1.01 g/cm³ / at 20°C |
Shelf life from production | 12 Month |