Polishing pad, orange
POLPAD-ORANGE-SOFT-D85
Art.-no. 058526 80
EAN 4050641465856
Register now and access more than 125,000 products
Soft, fine foam material
Very well-suited to polishing away grinding and scratch marks (detailing used vehicles).
Tapered sharp edges
Allows machine processing of edges and hard-to-reach areas.
User friendly
Pad easily removed from hook-and-loop backing pad because of edge bevel at the edge of the hook-and-loop surface.
Datasheets(X)
For polishing away fine sanding marks on fresh paint.
Excellently suited to removing shadowing and holograms with anti-streak polish
Colour | Orange |
Diameter | 85 mm |
Material | Smooth and delicate foam |
Support-disc diameter | 80 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!