SIRIUS® protective goggles
SAFEGOGL-SIRIUS-YELL
Art.-no. 0899102201
EAN 4045727363485
Register now and access more than 125,000 products
With contrast-enhancing effect in poor lighting conditions
Unique feel
Thanks to special temple technology
No irritation or pressure points
Thanks to greater head support area than conventional goggles
Secure and stable fit even during demanding tasks
Individual lens adjustment
Premium ventilation also acts as a shock absorber
"Z-fold" in the forehead area
Extremely impact-resistant polycarbonate lens
High-quality lens coating
- Outer side: extremely scratch-resistant
- Inner side: always prevents fogging
Lens replacement is quick and simple
100% UV protection (up to 400 Nm)
Datasheets(X)
Colour of safety lens | Yellow |
Material of safety lens | Glass |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 35.000 g |