Chain spray
CHNSPR-POLYMER-ADD-SPRAY-200ML
Art.-no. 0893106101
EAN 4068362477904
Register now and access more than 125,000 products
- Transparent, high-pressure resistant, highly adhesive lubricant.
- Prevents running noise and wear.
- Forms a quick-drying, tough-elastic lubricating and protective film.
- Does not attack Perbunan O-rings.
- Resistant to water, steam, acids and bases.
- Protects against corrosion.
- Targeted dosing to inaccessible locations also possible.
- Can also be applied to running machinery, since the user's hands always remain outside the hazard zone.
Shortly after being sprayed on, the product forms a highly effective, wax-based lubricating film, thereby ensuring optimum protection against lubrication.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result.
Datasheets(X)
Suitable for lubricating rapidly rotating elements, e.g. chains and chain wheels, open gearwheels, toothed racks, slide rails, cog rollers, wire cables etc.
Kinematic oil basis viscosity | 26 cSt |
Shelf life from production | 18 Month |
Colour | Amber |
Density | 0.95 g/cm³ |
Min. temperature conditions | -30 °C |
Acid-free | Yes |
Max. temperature conditions | 40 °C |
Conditions to maintain shelf life from production | at room temperature |
Chemical basis | Mixed synthetic mineral oil |
Contents | 200 ml |
Weight of content | 190 g |