Welcome to Würth India For trade customers only

Registration plate holder 2 pieces

NPH-UNPRNT-SET-500X120MM-2PCS

Art.-no. 0765500120

EAN 4058794093520

Individual price display after login
Registration plate holder 2 pieces

Art.-no. 0765500120

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High quality ergonomical design ensures smooth & sober printing on plate.

High quality sand blasted material with matt finish, Prevents decaying of color. Material of construction: High quality PP (Poly-Propylene) and easy to use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

120 mm

Height

500 mm

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information