Welcome to Würth India For trade customers only

Refill pack for first aid kit

First aid kit refill set 66 pieces
REFILKIT-(F.08995206)

Art.-no. 0899520100

EAN 4038898243007

Individual price display after login
Refill pack for first aid kit

Art.-no. 0899520100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Contents in accordance with DIN 13157

Contents: 66 pieces


  • 1 x roll plaster DIN 13019-A, 5 m x 2.5 cm

  • 12 x adhesive bandage DIN 13019-E, 10 x 6 cm

  • 1 bandage set comprising:

  • 6 x fingertip dressings

  • 6 x finger dressings 12 x 2 cm

  • 6 x plaster strips 1.9 x 7.2 cm

  • 12 x plaster strips 2.5 x 7.2 cm

  • 4 x skin wipes

  • 2 x face masks DIN EN 14683

  • 1 x dressing sachet DIN 13151-K

  • 3 x dressing sachets DIN 13151-M

  • 1 x dressing sachet DIN 13151-G

  • 1 x dressing cloth DIN 13152-A

  • 6 x compresses 100 mm x 100 mm

  • 2 x eye compresses

  • 1 x instant cold compress

  • 1 x thermal blanket, metallised polyester film

  • 2 x fixation bandages DIN 61634-FB 6

  • 2 x fixation bandages DIN 61634-FB 8

  • 2 x triangular bandages DIN 13168-D

  • 1 x scissors DIN 58279-B190

  • 2 x film bags, sealable, 300 x 400 mm

  • 5 x non-woven fabric cloths, 200 x 300 mm, 15 g/m2

  • 4 x disposable gloves according to DIN EN 455

  • 1 x first aid guide

  • 1 x contents list
Notice

For restocking first aid kits in accordance with DIN 13157 and DIN 13169. For DIN 13169, two DIN 13157 restocking sets are required.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For restocking first-aid kits in accordance with DIN 13157 and DIN 13169

DIN

13157, 13169

Shelf life from production

60 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
First-aid case DIN 13157

1STAIDCASE-DIN13157

Suitable for stationary and mobile use
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information