Rechargeable work lamp and emergency power lamp H1
HNDSPTLGHT-H1-ELECTRONIC
Art.-no. 0827810
EAN 4011231785006
Register now and access more than 125,000 products
Emergency light function
Activates automatically in the event of a power failure
120° swivelling lamp head
Robust and impact-resistant plastic housing
Deep discharge protection
Can be used as an emergency lamp in line with VDE 0108
Additional red LED displays the charging status
Integrated charger
Datasheets(X)
For use by fire departments, rescue and security services, trade and industry
Suitable for use in areas in which no explosion protection is required
Luminous flux | 200 lm |
Lighting range | 100 m |
Lamp type of main lamp | Halogen |
Luminous period of main light | 3 h |
Lamp type of pilot lamp | LED |
Luminous period of pilot light | 200 h |
Charging time | 18 h |
IP protection class | IP 44 |
Type of rechargeable battery/battery | Pb gel |
Protection class | Protection class II/protective insulation |
Charging voltage | 230 V/AC |
Min./max. automobile charging voltage | 12-24 V/DC |
Min./max. temperature conditions | -15 to 40 °C |
Length x width x height | 126 x 112 x 336 mm |
Plug type | C |