Vehicle dry abrasive paper strip Arizona® perfect
DSPAP-HOKLP-8HO-P60-70X125MM
Art.-no. 5506128006
EAN 4045989465866
Register now and access more than 125,000 products
- Up to 20% higher material removal and service life increased by over 90%
- Short sanding time and efficient work
Datasheets(X)
Grains P40-P120
Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.
Grains P100-P600
Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.
Form | Strip |
Width x length | 70 mm x 125 mm |
Hole pattern | 8-hole |
Grid size | 60 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |
| Backing material | P40-100, D-paper P120-240, C-paper P280-600, B-paper |
| Binding | All-synthetic resin |
| Coating | P40-180, stearate coating P220-600, special coating that prevents clogging |
| Abrasive material | P40-80 ceramic abrasive grain P100-600, aluminium oxide |
| Scattering | Open scattering |
| Colour | Sand yellow |
| Available grit | P40-600 |
| Shapes | Discs, strips and rolls |