Ratchet strap, one pcs With basic ratchet
Ratchet strap, one-piece ratchet, Basic
STRP-RTCH-1PCS-BASIC-25MM-6M
Art.-no.
5713922535
EAN 4062856203048
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For small loads
- Robust and durable basic ratchet
Notice
Lashing straps with coloured belt strap are not 100% colour-fast
In accordance with EN 12195-2
GS-certified
Product information
Datasheets(X)
Application area
For commercial and private load securing in passenger vehicles, trailers, pallet trucks, delivery vans etc.
Design | One-piece |
Width (B) | 25 mm |
Length (L) | 6 m |
Max. elongation lashing strap | 5 % |
Permitted tensile force LC in the strapping | 700 daN |
Hand force with ratchet | 25 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Label inside | No |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |