Welcome to Würth India For trade customers only

Reversible ratchet 3/8 inch

Reversible ratchet 3/8 inch, others
RTCH-3/8IN-MATT-L196MM

Art.-no. 576312 01

EAN 4053479495835

Prices for customers after login
Reversible ratchet 3/8 inch

Art.-no. 576312 01

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

3/8 inch

Material

Chrome-vanadium steel

Material of handle

Polypropylene / rubber

Surface

Chrome plated

Length (L1)

196 mm

Length of lever (L2)

179.8 mm

Handle length (L3)

84.5 mm

Handle diameter (D1)

28.2 mm

Ratchet diameter (D2)

32.5 mm

Ratchet head height (B1)

14.3 mm

Ratchet head height with square (B2)

26.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information