Welcome to Würth India For trade customers only

Interior Cleaner

CLNR-VEH-IN-BEIGE-5LTR

Art.-no. 089347425

EAN 4053479325507

Individual price display after login
Interior Cleaner

Art.-no. 089347425

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Excellent non flammable product to provide excellent, clean surface on car interiors including the roof. Very economical to use.

Is a combination of detergent, soap, fabric softener & skin moisturizer agents formulated to clean car interiors. It is very ecomonical to use.

Notice

Avoid contact with excess heat & strong acids.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

All car interiors excluding - plastic & upholstery.

Instructions

For use on the interiors of a car. Use a scrubbing cum vaccum machine at a concontration of 10% v/v with water. Alternatively use a sponge to apply this on the seat covers, roof, door panels dash board panels & foot - mats. Scrub again with clean water till the solution should disappear completely.

Contents

5 l

Container

Plastic bottle

Colour

Beige

Chemical basis

Organic cleaning substances

Density/conditions

1.01 g/cm³ / at 25°C

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information