Welcome to Würth India For trade customers only

Ratchet 1/4 inch

Ratchet 1/4 inch, others
RTCH-1/4IN-CR-MATT-L145MM

Art.-no. 576311 01

EAN 4053479490632

Individual price display after login
Ratchet 1/4 inch

Art.-no. 576311 01

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

1/4 inch

Material

Chrome-vanadium steel

Material of handle

Polypropylene / rubber

Surface

Chrome plated

Length (L1)

145 mm

Length of lever (L2)

131.3 mm

Handle length (L3)

63.4 mm

Handle diameter (D1)

21.3 mm

Ratchet diameter (D2)

27.5 mm

Ratchet head height (B1)

13 mm

Ratchet head height with square (B2)

21.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information