Radiator Coolent Coolant Concentrate
CLANTIFREZ-ANTIFREZ-PINK-1LTR
Register now and access more than 125,000 products
- Protects Enginge Block From Rust/Corrosion.
- Prevent Boiling of Cooling water in most severe conditions.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.
This material and its container must be disposed ot as hazardous waste.
Datasheets(X)
- Ensure Engine is cool befor opening the radiator cap.
- Add Wuerth Coolant Concentrate to Water (1:2) I The radiator.
- Change Radiator Radiator Coolant every 30,000Km or two years whichever is earlier
Product weight (per item) | 1.320 kg |
Density/conditions | 1.112 g/ml / at 20°C |
Weight of content | 1 kg |
Colour | Pink |
Chemical basis | Ethylene glycol |
Contents | 1 l |
Shelf life from production/conditions | 24 Month / at room temperature |