Welcome to Würth India For trade customers only

Quick Releasing Coupler Swelve Connector

Connector rotatable
CON-PN-SWIVEL-ST/ST-HOSE-1/4IN-6,5X10MM

Art.-no. 069971110

EAN 4053479698083

Individual price display after login
Quick Releasing Coupler Swelve Connector

Art.-no. 069971110

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / steel

Pneumatic connection

R 1/4 inch ET

Suitable for hose internal diameter

8 mm

Suitable for hose external diameter

12.0 mm

Length

40 mm

Flow capacity

1500 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information