Welcome to Würth India For trade customers only

Protective paint film Würth Mask

Protective film Mask
MASKFLM-MASK-500CMX150M

Art.-no. 0818106500

EAN 4048539961108

Individual price display after login
Protective paint film Würth Mask

Art.-no. 0818106500

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

PE foil for protecting unpainted surfaces during painting

Holds on paint


Paint and spray residue will adhere to the foil. This eliminates unwanted effects and damage to the paint.



Transparent


Contours are clearly visible when cutting



Closed micropores


  • Waterproof

  • Guaranteed 100% impermeability of colors (no risk of color penetration)


Tear-resistant, highly flexible


  • High load-bearing capacity

  • Easy to adjust as needed


Charged with static electricity


  • The film automatically adheres to the object

  • Binds dust and dirt


Residual moisture on the substrate does not cause stains



Würth Mask is a light gray/transparent film with closed micropores that leaves no stains even in the event of residual moisture on the vehicle surface.

The application instructions above are recommendations based on our own tests and experiences. We recommend that you conduct your own tests before using the product. Due to the great variety of uses and storage and application conditions, we cannot guarantee a specific application result. We are not legally liable for advice or technical information provided by our toll-free customer service line, except where the advice and/or technical information is part of our contractual obligation or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes or improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Reliable covering of vehicles and parts before painting

Instructions

It is used to mask the edges of a painted surface with striped masking tape. Cover the entire vehicle with Würth Mask film (the Würth logo is printed on the outside of the film). Use a knife to cut out the areas on the foil that you will paint (follow the direction of the adhesive tape when cutting) and then secure the foil using the tape previously applied together with the masking tape. When used on doors or hoods, the overhanging film may get stuck behind the door or under the hood. Now the paint can be applied.

Material

PE - Polyethylene

Length

150 m

Width

5.0 m

Foil thickness

17 µm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Film knife with specially coated blade

FLMKNFE-F.LACWRKPROT

The film knife is equipped with a specially coated blade for a long service life and high cutting speeds
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information