1/4 inch socket wrench assortment
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
Contents:
- Hexagon socket wrench inserts: SW 4; 5; 5,5; 6; 7; 8; 9; 10; 11; 12; 13; 14
- 100 and 150 mm extension
- Cardan joint
- Adapter with quick-change chuck
- Ratchet 1/4 inch
- ZEBRA handle
- 3 bits: PH1; PH2; PH3
- 1 bit slotted 0.8 x 5.5
- 7 bits TX: TX10; 15; 20; 25; 27; 30; 40
- 4 hexagon bits Sizes 3, 4, 5, 6
Notice
Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm
Application area
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!