For detailed information, other images and documents, please select individual articles from the following table.
REDSTRIPE WORKSHOP TROLLEY BASIC
Mobile workstation built for durability, functionality, and convenience, ensuring that tools are always organized and within reach.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Ultimate Organization
Multiple drawers with full-extension ball bearing slides provide ample storage, even for heavy loads
Customization Ready
Side plates with pre-drilled holes and mesh panels offer endless possibilities for attaching accessories and hanging tools, keeping everything you need within arm's reach
Effortless Mobility
Heavy-duty transport wheels with brakes and soft rubber handles ensure smooth, controlled movement throughout the workspace
Robust Design
Built on a rigid frame with a spacious stainless-steel worktop, can handle the toughest jobs. The anti-shock protection corners safeguard both the trolley and your workspace from bumps and impacts
Safe Storage
Innovative interlock system allows only one drawer to open at a time, preventing accidents and spills
DIMENSIONS:
- Cabinet Size (Including Wheels + Handle): 730 X 480 X 973 mm
- 5 X Small Drawer: 533 X 391 X 58 mm
- 1 X Medium Drawer: 533 X 391 X 128 mm
- 1 X Large Drawer: 533 X 370 X 195 mm
- The trolley is not supplied with inlays or tools.
- Inlays for this item in particular are not included in the development plans, this being the responsibility of the companies purchasing the trolley to develop it locally.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!