Welcome to Würth India For trade customers only
Glass/ window coating
Glass/ window coating - 1
Glass/ window coating - 2

For detailed information, other images and documents, please select individual articles from the following table.

Glass/ window coating

Creates a smooth, super-phobic glass surface which reduces adhesion of all contaminants such as water, oil, salt and dust particulates.
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
Forms an invisible coating film on the treated glass or ceramics surface



Excellent resistance to frost, extreme heat or UV exposure and abrasion


The creation of a powerful bond with the substrate



Helps to prevent water marks, dirt, algae and bird fouling from adhering to glass


Strong hydrophobicity and non-stick properties.



Excellent easy-clean performance.


Contaminants such as insects and lime-scale are significantly easier to remove



Resistant to almost all standard household and industrial cleaners

Notice
  • The coating product is not recommended to use if:

  • In damp or very humid conditions.

  • In hot, direct sunlight.

  • The windscreens are coated with other agents such as car waxes, polishes etc.

  • The air temperature or glass temperature is greater than 30°C.