Welcome to Würth India For trade customers only
Multi-Tester Pro II LED two-pin voltage tester
Multi-Tester Pro II LED two-pin voltage tester - 1
Multi-Tester Pro II LED two-pin voltage tester - 2
Multi-Tester Pro II LED two-pin voltage tester - 3
Multi-Tester Pro II LED two-pin voltage tester - 4

For detailed information, other images and documents, please select individual articles from the following table.

Multi-Tester Pro II LED two-pin voltage tester

Overvoltage category CAT IV (1,000 V) - suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems

See product details

Available in 1 version
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
Test equipment with maximum safety level


(CAT IV 1000 V)



No presetting, intuitive operation


Automatic testing range selection



Displays voltages from approx. 45 V/AC and 110 V/DC:


  • With batteries: visual and vibrating warning

  • Without batteries: ELV LED indicates the presence of a voltage


FI/RCD test with two keys


Intentional triggering of the FI switch facilitates push-button activation of the load so that the protective conductor can also be tested.



Screwable 4 mm test probe adapter


  • Improved hold in safety socket and CEE socket

  • Suitable for narrow test openings


Energy-saving


Automatic shut-off device

Notice

Tests without finger contact allow full protective clothing to be worn