Welcome to Würth India For trade customers only
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs

Affordable, robust steel assembly drills for applications in steel up to 850 N/mm² strength

See product details

Available in 1 version
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
Excellent break resistance


Chipless manufacturing process



Ideal for construction site and assembly applications that do not require high precision


Robust and durable design



Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up


Vaporised surface