Welcome to Würth India For trade customers only
Twist drill bit assortment HSS DIN 338 Type RN 130° 19 pcs
Twist drill bit assortment HSS DIN 338 Type RN 130° 19 pcs - 1
 -  - 2
Twist drill bit assortment HSS DIN 338 Type RN 130° 19 pcs - 3
Twist drill bit assortment HSS DIN 338 Type RN 130° 19 pcs - 4
Twist drill bit assortment HSS DIN 338 Type RN 130° 19 pcs - 5
Twist drill bit assortment HSS DIN 338 Type RN 130° 19 pcs - 6

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 Type RN 130° 19 pcs

Steel precision drill bits for general, broad applications in steel up to 850 N/mm² strength and cast iron. Available in ORSY® system cassette.

See product details

Available in 1 version
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
20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working


Optimised drill-point cross thinning



Precise tapping without centring, even on curved surfaces


Optimised split point



Ideal for core drill holes


Very precise point grinding for precise boreholes



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Vaporised surface



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening