Welcome to Würth India For trade customers only
Set of ratchet combination wrenches, metric, straight
Set of ratchet combination wrenches, metric, straight - 1
Set of ratchet combination wrenches, metric, straight - 2
Set of ratchet combination wrenches, metric, straight - 3
Set of ratchet combination wrenches, metric, straight - 4
Set of ratchet combination wrenches, metric, straight - 5

For detailed information, other images and documents, please select individual articles from the following table.

Set of ratchet combination wrenches, metric, straight

In a handy wrench holder, 5 pcs
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
Ratcheting wrench, box end



Box end fitting:


  • Modified POWERDRIV, 12 points

  • Fine toothing - 72 teeth, 5° arc swing

  • Precision-made box end for smooth and reliable operation


Standard: max. tightening torque as per DIN 899



Geometry:


  • Straight box end

  • Jaw position 15°


Slim box end for working in the tightest of spaces

Notice

This special tool must not be used at tightening torques that exceed the maximum values. As such, the wrench is only partially suited to loosening screws.