Welcome to Würth India For trade customers only
Locking Pliers riveted with straight jaws REDSTRIPE
Locking Pliers riveted with straight jaws REDSTRIPE - 1
Locking Pliers riveted with straight jaws REDSTRIPE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Locking Pliers riveted with straight jaws REDSTRIPE

Industrial Quality riveted Locking Pliers made from carbon steel

See product details

Available in 2 versions
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
Locking pliers for clamping tool designed to firmly grip and lock onto objects. The adjustable mechanism that allows the user to control the jaw width, and once set, they can lock into place, applying consistent pressure on the workpiece.



  • Body made from rolled steel with nickel-plated finish for corrosion resistance and long life.

  • Construction of adjustable jaw, locking mechanism for griping , bending or shaping tasks.

  • Hands-free operation

  • Adjustable jaw width for strong and secure grip

  • Time saving and can be used for many applications
Notice
  • Over-tightening the grip may damage the workpiece

  • Caution while using on soft materials

  • Avoid creating clearance between parts and misalignment of the jaws.

  • Do not use to tighten or loosen nuts or screws, at the risk of damaging them.

  • Never use these pliers in applications involving live electrical outlets.


To maximize the lifespan , it is advisable to apply Rost Off on the surface and the joint opening.

ASME B107.24