Welcome to Würth India For trade customers only
P-1000 electrician's glove
P-1000 electrician's glove - 1
P-1000 electrician's glove - 2
P-1000 electrician's glove - 3
P-1000 electrician's glove - 4
P-1000 electrician's glove - 5
P-1000 electrician's glove - 6

For detailed information, other images and documents, please select individual articles from the following table.

P-1000 electrician's glove

Electrically insulating protective glove in accordance with EN 60903 Class 0 for work on electrical systems and electric vehicles. Additional protection through Class 2 arcing test in accordance with EN 61482-1-2.

See product details

Available in 3 versions
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
  • Resistant to acid, ozone and cold temperatures (category AZC)

  • Highly flexible and good tactile sensitivity

  • Coating thickness max. 1 + 0.6 mm as per standard

  • Delivered in a UV-resistant PE storage pouch
Notice

Requirements for testing and service life must be taken into account. More information can be found under "Documents" in the online shop or by visiting www.wuerth-documents.com.



Wear overgloves when carrying out work involving mechanical stress and a risk of cuts!