Welcome to Würth India For trade customers only
Full extension underfloor guide Dynapro soft-close, 70 kg
Full extension underfloor guide Dynapro soft-close, 70 kg - 1
Full extension underfloor guide Dynapro soft-close, 70 kg - 2
Full extension underfloor guide Dynapro soft-close, 70 kg - 3
Full extension underfloor guide Dynapro soft-close, 70 kg - 4
Full extension underfloor guide Dynapro soft-close, 70 kg - 5
Full extension underfloor guide Dynapro soft-close, 70 kg - 6
Full extension underfloor guide Dynapro soft-close, 70 kg - 7
Full extension underfloor guide Dynapro soft-close, 70 kg - 8
Full extension underfloor guide Dynapro soft-close, 70 kg - 9

For detailed information, other images and documents, please select individual articles from the following table.

Full extension underfloor guide Dynapro soft-close, 70 kg

With integrated air cushioning

See product details

Available in 6 versions
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
Very quiet operation, no friction


Thanks to fully synchronised runners



Easy and precise performance


Thanks to abrasion-resistant plastic rollers



High lateral stability


Thanks to wide guide rails



Minimal withdrawal forces


Also suitable for small drawers



Narrow gap profile


Thanks to integrated front support

Notice

The appropriate lock coupling and adjustment adaptor enable three or two-dimensional adjustment.

Specified dimensions not binding. Subject to technical changes.