Welcome to Würth India For trade customers only
Partition wall tape B1
Partition wall tape B1 - 1
Partition wall tape B1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Partition wall tape B1

One-sided self-adhesive PE foam for preventing acoustic bridges when installing dividers. Proven joint acoustic insulation in accordance with DIN 52210 RST, W = 58 dB. Resistant to UV, ageing and weathering.
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
High degree of joint noise insulation


Proven joint acoustic insulation in accordance with DIN 52210 RST, W = 58 dB



High volume weight


Closed-cell, fine-pore polyethylene foam with good resilience



Easy to use


  • Simple, quick and clean to apply

  • Compensates any uneven areas


No cover film


The roll does not fall apart, as it is glued in place



Long service life


  • Resistant to UV, ageing and weathering

  • Resistant to moisture
Proof of Performance

Building material class B1 in line with DIN 4102


Tested by the Leipzig Institute for Materials Research and Testing (MPFA), test certificate no. ÜB III/B-01-001

Application area

Building material class B1 in line with DIN 4102


Tested by the Leipzig Institute for Materials Research and Testing (MPFA), test certificate no. ÜB III/B-01-001

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.