Welcome to Würth India For trade customers only
Combination wrench assortment, ultra slim
Combination wrench assortment, ultra slim - 1
Combination wrench assortment, ultra slim - 2
Combination wrench assortment, ultra slim - 3
Combination wrench assortment, ultra slim - 4

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench assortment, ultra slim

8 pcs: 1 combination wrench in each size (ultra slim) 8; 10; 12; 13; 16; 17; 18; 19 in plastic holder
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
Ultra slim jaw design


For comfortable work in hard-to-reach places. Lateral grinding is not necessary, in contrast to conventional combination wrenches.



  • Drive: Ring end POWERDRIV, bi-hexagonal.

  • Standard: DIN 3113A/ISO 3318/7738

  • Geometry: Ring end angled 15°, jaw offset 15°

  • Material: Chromium-vanadium steel

  • Surface: Chrome-plated, matt satin finish

  • Optimum position in relation to handle. Results in minimum angle of rotation