Welcome to Würth India For trade customers only
Case ORSY® 200

For detailed information, other images and documents, please select individual articles from the following table.

Case ORSY® 200

Optimal storage of small parts, tools and machines with customizable organization options. Divided using tray inserts.
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
Case height 71 mm



Compartment divided using tray inserts



High impact strength, extremely robust and resistant to shocks


  • Resistant to grease, oil and fuel

  • Temperature-resistant from -25°C to +90°C

  • Low tare weight


Hinge with steel pin ensures long service life and makes the case a sturdy and durable product



Foldable handle ergonomically adapted to fit your hand optimally



Wide range of equipment and accessories for customizable organization options