Welcome to Würth India For trade customers only
Rotating file M, carbide milling bit Crossed teeth
Rotating file M, carbide milling bit Crossed teeth - 1
Rotating file M, carbide milling bit Crossed teeth - 2
Rotating file M, carbide milling bit Crossed teeth - 3
Rotating file M, carbide milling bit Crossed teeth - 4

For detailed information, other images and documents, please select individual articles from the following table.

Rotating file M, carbide milling bit Crossed teeth

Efficient rotary burr with carbide head and standard cross-cut toothing provides a smooth surface and reduces the need for post-processing. Suitable for a wide range of materials
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
Rotary burr with standard cross-cut toothing provides an efficient tool for achieving a smooth surface and removing chips without the need for post-processing. Its multiple service life compared to conventional tool materials saves time and effort when milling hard materials. General-purpose toothing is suitable for many materials, such as ferrous materials, stainless steels and hard plastics.



  • Rotary burr with carbide head and standard cross-cut toothing

  • Provides a smooth surface and removes chips efficiently.

  • Reduces the need for post-processing.

  • Multiple service life compared to conventional tool materials.

  • Saves time when milling hard materials

  • Suitable for milling hard materials.

  • The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium.